Search Results for "0258-14 EMERSON PROFESSIONAL TOOLS LLC"

1-20 of 2000
10711C - Platinum Tools

Pro Drywall Saw, 160 MM;6-1/4 In Blade Length, High Carbon Steel Blade Material, Black;Yellow Color, Plastic;Plywood Cutting Material, Polypropylene;Thermoplastic Elastomer Handle Material, 1-1/2 In;38 MM Overall Depth, 14 In;356 MM Overall Length, 3-7/8 In;99 MM Overall Width, Heavy Duty Handle Special Features, 6.1 Oz Weight

  • MFR Part #: 10711C
  • Total Availability: 4
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($73.88) ·
10711C - Nsi Industries

Total Availability: In Stock

258B - Time Mark

The Model 258 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 258 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom

  • MFR Part #: 258B
  • Available from manufacturer.
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 6 ($590.34) ·
258B - Time Mark Corporation

Total Availability: Available from manufacturer.

ULT100RYM - BLB

Comfort Combo Belt, Professional Electrician Application, Blue Color, 500 Comfort Belt With QRB;530 Hammer Holder;ULT110 Ultimate Connect-A-Pouch;ULT120 Ultimate Electrician Tool Pouch, Made In Usa

  • MFR Part #: ULT100
  • Total Availability: 10
  • Manufacturer: BLB
  • Find: Similar Items
  • Pkg Sizes: 1 ($229.51) ·
ULT100RYM - Boulder Bag

Total Availability: In Stock

80014 - Klein Tools

Electrician Tool Set, 14 Pieces, D203-8 (Long Nose Plier), D213-9NETP (Cutting and Tap Pulling Plier), D248-8 (Diagonal Cutting Plier), D502-10 (Pump Plier), 603-3 (Phillips Screwdriver), 603-4B (Wire Bending Phillips Screwdriver), 605-4 (Cabinet Tip Screwdriver), 605-6 (Cabinet Tip Screwdriver), 9.6 LB

  • MFR Part #: 80014
  • Total Availability: 19
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($312.65) ·
80014 - Klein Tools

Total Availability: In Stock

GRP14120 - Nsi

The Powergrp GRP-14120 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored Heavy-Duty Cable Ties Are 14€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) to 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and

  • MFR Part #: GRP-14120
  • Total Availability: 800
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($79.98) ·
GRP14120 - Nsi Industries

Total Availability: In Stock

GRP141200 - Nsi

The Powergrp GRP-141200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored Heavy-Duty Cable Ties Are 14€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) to 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S

  • MFR Part #: GRP-141200
  • Total Availability: 6,900
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.49) ·
GRP141200 - Nsi Industries

Total Availability: In Stock

GRP1450 - Nsi

The Powergrp GRP-1450 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless

  • MFR Part #: GRP-1450
  • Total Availability: 2,000
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.40) ·
GRP1450 - Nsi Industries

Total Availability: In Stock

GRP14500 - Nsi

The Powergrp GRP-14500 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless A

  • MFR Part #: GRP-14500
  • Total Availability: 7,800
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($36.01) ·
GRP14500 - Nsi Industries

Total Availability: In Stock

GRP14500X - Nsi

The Powergrp GRP-14500X 1000-Count Bulk Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effor

  • MFR Part #: GRP-14500X
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($262.00) ·
GRP14500X - Nsi Industries

Total Availability: Available from manufacturer.

9421R - Klein Tools

This 7-Piece Tool Set Includes The Must-Have Insulated Tools Any Professional Tradesperson Needs Including Three Pairs Of Pliers (Cat. Nos. 2288RINS, 2038RINS, 2139NERINS), Two Screwdrivers (Cat. Nos. 6824INS, 6834INS) and Two Wire Cutters (Cat. Nos. 63225RINS, 11055RINS). The Pliers, Screwdrivers and Wire Strippers Feature A Multi-Color, Sleek Design With Small Thumb Guards For Ease Of Handling and Easy Storage In Your Tool Belt. All Of The Tools Are 1000V Rated For Safety On The Job.

  • MFR Part #: 9421R
  • Total Availability: 3
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($512.82) ·
9421R - Klein Tools

Total Availability: In Stock

13156C - Platinum Tools

Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features

  • MFR Part #: 13156C
  • Total Availability: 1
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($241.00) ·
13156C - Nsi Industries

Total Availability: In Stock

44000BLK - Klein Tools

Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.

  • MFR Part #: 44000-BLK
  • Total Availability: 2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($339.84) ·
44000BLK - Klein Tools

Total Availability: In Stock

100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

  • MFR Part #: 100054C
  • Total Availability: 1
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($123.81) ·
100054C - Nsi Industries

Total Availability: In Stock

C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C12-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($33.00) ·
C12N - Nsi Industries

Total Availability: Available from manufacturer.

SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1408S
  • Available from manufacturer.
SB1408S - Nsi Industries

Total Availability: Available from manufacturer.

SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1808
  • Total Availability: 8,848
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($39.30) ·
SB1808 - Nsi Industries

Total Availability: In Stock

SB1810S - Nsi

The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1810S
  • Total Availability: 99,300
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($9.60) ·
SB1810S - Nsi Industries

Total Availability: In Stock

C8N - Nsi

The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C8-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 30 ($32.10) ·
C8N - Nsi Industries

Total Availability: Available from manufacturer.

PIWC2C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea

  • MFR Part #: PIWC-2-C
  • Nacogdoches Availability: 1,000
  • Total Availability: 19,800
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($43.92) ·
PIWC2C - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

PIWC4C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea

  • MFR Part #: PIWC-4-C
  • Total Availability: 75
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 75 ($41.32) ·
PIWC4C - Nsi Industries

Total Availability: In Stock

10711C - Platinum Tools

Pro Drywall Saw, 160 MM;6-1/4 In Blade Length, High Carbon Steel Blade Material, Black;Yellow Color, Plastic;Plywood Cutting Material, Polypropylene;Thermoplastic Elastomer Handle Material, 1-1/2 In;38 MM Overall Depth, 14 In;356 MM Overall Length, 3-7/8 In;99 MM Overall Width, Heavy Duty Handle Special Features, 6.1 Oz Weight

MFR Part #:
10711C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
4 Each ($73.88)
258B - Time Mark

The Model 258 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 258 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom

MFR Part #:
258B
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($590.34)
ULT100RYM - SPC

Comfort Combo Belt, Professional Electrician Application, Blue Color, 500 Comfort Belt With QRB;530 Hammer Holder;ULT110 Ultimate Connect-A-Pouch;ULT120 Ultimate Electrician Tool Pouch, Made In Usa

MFR Part #:
ULT100
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($229.51)
80014 - Klein Tools

Electrician Tool Set, 14 Pieces, D203-8 (Long Nose Plier), D213-9NETP (Cutting and Tap Pulling Plier), D248-8 (Diagonal Cutting Plier), D502-10 (Pump Plier), 603-3 (Phillips Screwdriver), 603-4B (Wire Bending Phillips Screwdriver), 605-4 (Cabinet Tip Screwdriver), 605-6 (Cabinet Tip Screwdriver), 9.6 LB

MFR Part #:
80014
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($312.65)
GRP14120 - Nsi

The Powergrp GRP-14120 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored Heavy-Duty Cable Ties Are 14€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) to 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and

MFR Part #:
GRP-14120
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
800 Each
Pkg Sizes:
100 Each ($79.98)
GRP141200 - Nsi

The Powergrp GRP-141200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored Heavy-Duty Cable Ties Are 14€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) to 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S

MFR Part #:
GRP-141200
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
6,900 Each
Pkg Sizes:
100 Each ($26.49)
GRP1450 - Nsi

The Powergrp GRP-1450 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless

MFR Part #:
GRP-1450
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
2,000 Each
Pkg Sizes:
100 Each ($21.40)
GRP14500 - Nsi

The Powergrp GRP-14500 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless A

MFR Part #:
GRP-14500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
7,800 Each
Pkg Sizes:
100 Each ($36.01)
GRP14500X - Nsi

The Powergrp GRP-14500X 1000-Count Bulk Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effor

MFR Part #:
GRP-14500X
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($262.00)
9421R - Klein Tools

This 7-Piece Tool Set Includes The Must-Have Insulated Tools Any Professional Tradesperson Needs Including Three Pairs Of Pliers (Cat. Nos. 2288RINS, 2038RINS, 2139NERINS), Two Screwdrivers (Cat. Nos. 6824INS, 6834INS) and Two Wire Cutters (Cat. Nos. 63225RINS, 11055RINS). The Pliers, Screwdrivers and Wire Strippers Feature A Multi-Color, Sleek Design With Small Thumb Guards For Ease Of Handling and Easy Storage In Your Tool Belt. All Of The Tools Are 1000V Rated For Safety On The Job.

MFR Part #:
9421R
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
3 Each ($512.82)
13156C - Platinum Tools

Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features

MFR Part #:
13156C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
4 Each ($241.00)
44000BLK - Klein Tools

Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.

MFR Part #:
44000-BLK
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
6 Each ($339.84)
100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

MFR Part #:
100054C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($123.81)
C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C12-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($33.00)
SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1408S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15.60)
SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1808
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
8,848 Each
Pkg Sizes:
50 Each ($39.30)
SB1810S - Nsi

The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1810S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
99,300 Each
Pkg Sizes:
100 Each ($9.60)
C8N - Nsi

The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C8-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
30 Each ($32.10)
PIWC2C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea

MFR Part #:
PIWC-2-C
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
19,800 Each
Pkg Sizes:
100 Each ($43.92)
PIWC4C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea

MFR Part #:
PIWC-4-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
75 Each ($41.32)

Begin Live Chat